Motion
XS12CA3P
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385726
MFR #XS12CA3P
Price$1,620.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385726
MFR #XS12CA3P

Mfr description
1/2 HP,1140 RPM,XS12CA3P,115/230 V,56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,620.72/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    14.1 in
  • Service Factor
    1.00
  • Torque
    36.66 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Group & Class
    Class I - Group C & D, Class II - Group E, F & G
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    5.0 A, 10 A
  • Maximum Speed
    1140 rpm
  • Model
    CH63ABS1037015B
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Start Capacitance
    440 µF
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382073497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)