Motion
UN10T2GC
Vector Drive Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04385763
MFR #UN10T2GC
List Price$3,284.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04385763
MFR #UN10T2GC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,284.60/each for your price

Overview

Mfr description
10 HP,1775 RPM,UN10T2GC,575 V,215TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    10 hp
  • Overall Length C Dimension
    23 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    143.5 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382087210
  • UPC_NO
    786382087210
  • Manufacturer Product Page
  • Model
    BV12
  • Motor Category
    Vector Drive Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    10 A
  • Product Types
    AC Motors
  • Torque
    29.6 ft-lbs
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text