Motion
UN20T2GC
Vector Drive Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1800 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04385765
MFR #UN20T2GC
Price$5,589.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1800 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04385765
MFR #UN20T2GC

Mfr description
20 HP,1780 RPM,UN20T2GC,575 V,256TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,589.75/each

Specifications

Dimensions

  • Frame Size
    256TC
  • Service Factor
    1.00
  • Torque
    58.9 ft-lbs
  • Weight
    266 lbs

Details

  • 2D Drawing
  • Base RPM
    1800 rpm
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382098889
  • Max Allowable Current
    19.8 A
  • Maximum Speed
    1800 rpm
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382098889
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)