Motion
UN7T3BC
Inverter Duty Motor - 7-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385766
MFR #UN7T3BC
Price$4,160.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 7-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385766
MFR #UN7T3BC

Mfr description
7 1/2 HP,1185 RPM,UN7T3BC,230/460 V,254T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,160.84/each

Specifications

Dimensions

  • Frame Size
    254TC
  • Overall Length C Dimension
    25.3 in
  • Service Factor
    1.00
  • Torque
    33.2 ft-lbs
  • Weight
    211.1 lbs

Details

  • 2D Drawing
  • Base RPM
    1185 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382087234
  • Max Allowable Current
    9.9 A, 19.8 A
  • Maximum Speed
    1185 rpm
  • Model
    BV16
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382087234
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)