Motion
4137
Blower/Fan Motor - 1/20 hp, 1200 rpm, 1 ph, 277 V, 42Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Bracket Mount, Continuous Air Over
MI ITEM #04385780
MFR #4137
List Price$343.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/20 hp, 1200 rpm, 1 ph, 277 V, 42Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Bracket Mount, Continuous Air Over
MI ITEM #04385780
MFR #4137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.60/each for your price

Overview

Mfr description
1/20 HP,1075 / 3 SPD,4137,277 V,42Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    277 V
  • Frame Size
    42Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Bracket
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Number Of Speeds
    3
  • Description
    FHP, 1/20 HP, 6P, 42Y
  • Description Keyword
    1/20 hp
  • Overall Length C Dimension
    9.9 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    10 lbs
  • Harmonization Code
    8501.10.6020
  • Manufacturer Upc Number
    786382081362
  • UPC_NO
    786382081362
  • Manufacturer Product Page
  • Model
    K048TTF4137011B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    0.55 A
  • Product Types
    AC Motors
  • Torque
    3.888 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought