Motion
UN1T2BC
Vector Drive Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385824
MFR #UN1T2BC
Price$1,046.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385824
MFR #UN1T2BC

Mfr description
1 HP,1755 RPM,UN1T2BC,230/460 V,143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.74/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    14.5 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Torque
    3 ft-lbs
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Applications
    Machine Tools, Material Handling, Packaging Machines, Test Equipment, industrial Machinery
  • Base RPM
    1755 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20 / 1.60 A
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382080211
  • Max Allowable Current
    1.6 A, 3.2 A
  • Maximum Speed
    1755 rpm
  • Model
    FD93
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • UPC_NO
    786382080211
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)