Motion
HC212-39-TRL
Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 3.0600 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04386512
MFR #HC212-39-TRL
Your Price$186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 3.0600 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04386512
MFR #HC212-39-TRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.75/each(List $280.13)

Overview

Mfr description
HC212-39T MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0600 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    11780 lbf
  • Radial Static Load Capacity
    7250 lbf
  • Seal Type
    R-Seals
  • Series
    HC200
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590284726
  • UPC_NO
    1200106798422
  • Weight
    4.39 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text