Motion
H316E

SKF
H316E

Adapter Sleeve - 70 mm Bore Dia., 59 mm Overall Length, M 80x2 Thread Size, Steel Material
MI ITEM #04386545
MFR #H316E
Price$271.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H316E

Adapter Sleeve - 70 mm Bore Dia., 59 mm Overall Length, M 80x2 Thread Size, Steel Material
MI ITEM #04386545
MFR #H316E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$271.49/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Lock Nut Outside Diameter
    4.1339 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M 80x2
  • Weight
    2.3 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 16E
  • Lock Nut Number
    KMFE16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571206615
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316571206615

Overview

Mfr description
H316E ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought