Motion
SRT10S25N

SIOUX TOOLS
SRT10S25N

Template Nose Air Router - 1.0 hp, 1/4 in Collet, 25000 rpm, 30 cfm
MI ITEM #04386610
MFR #SRT10S25N
Price$529.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SRT10S25N

Template Nose Air Router - 1.0 hp, 1/4 in Collet, 25000 rpm, 30 cfm
MI ITEM #04386610
MFR #SRT10S25N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$529.72/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet size
    1/4 in
  • Overall Height
    9 in
  • Tool Weight
    2.1 lb

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • CFM
    30 cfm
  • Free Speed
    25,000 rpm
  • Horsepower
    1 HP
  • Maximum Speed
    25000 rpm
  • Product Types
    Interchangeable Base
  • Style
    Twist Throttle

Overview

Mfr description
SRT10S25N AIR ROUTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought