Motion
SV3-10-0-0-24DG

VICKERS BY DANFOSS
SV3-10-0-0-24DG

02-200855 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
Mi Item #04386612
MFR #SV3-10-0-0-24DG
Price$142.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV3-10-0-0-24DG

02-200855 Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
Mi Item #04386612
MFR #SV3-10-0-0-24DG

Mfr description
SV3-10-0-0-24DG 2WAY NO 24VDC CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.13/each

Specifications

Dimensions

  • Overall Height
    101.7 mm
  • Overall Width
    38.9 mm

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-200855
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)