Motion
02-183779
02-183779 Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow
Mi Item #04386614
MFR #02-183779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-183779 Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow
Mi Item #04386614
MFR #02-183779

Mfr description
SV4-10-3-8H-120AG 3WAY 120VAC #8 SA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    122.2 mm
  • Overall Width
    38.9 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Action
    Direct
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-183779
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    3
  • Seal Material
    Nitrile
  • Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)