Motion
JSCVM06
Combination Wrench - Metric, Black Chrome, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 5 in
MI ITEM #04386629
MFR #JSCVM06
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 6 mm Box End Wrench Size, 6 mm Open End Wrench Size, 5 in
MI ITEM #04386629
MFR #JSCVM06

Mfr description
JSCVM06 WR COMB REV SPL 6MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in
  • Box End Wrench Size  
    6 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    1/8 in
  • Open End Head Width
    9/16 in
  • Open End Wrench Size  
    6 mm
  • Overall Length  
    5 in
  • Weight
    0.06 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Metric
  • Socket Shape
    Spline
  • UPC_NO
    662679972684
  • Wrench Type
    Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)