Motion
JSCVM07
Combination Wrench - Metric, Black Chrome, 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-1/2 in
MI ITEM #04386630
MFR #JSCVM07
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-1/2 in
MI ITEM #04386630
MFR #JSCVM07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.72/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in
  • Box End Wrench Size  
    7 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    1/8 in
  • Open End Head Width
    11/16 in
  • Open End Wrench Size  
    7 mm
  • Overall Length  
    5-1/2 in
  • Weight
    0.07 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Metric
  • Socket Shape
    Spline
  • UPC_NO
    662679972691
  • Wrench Type
    Reversible Ratcheting

Overview

Mfr description
JSCVM07 WR COMB REV SPL 7MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought