Motion
JSCVM11
Combination Wrench - Metric, Black Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 6-9/16 in
MI ITEM #04386633
MFR #JSCVM11
Your Price$23.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 6-9/16 in
MI ITEM #04386633
MFR #JSCVM11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.92/each(List $33.19)

Overview

Mfr description
JSCVM11 WR COMB REV SPL 11MM

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Wrench Type
    Reversible Ratcheting
  • Socket Shape
    Spline
  • Open End Head Width
    15/16 in
  • Box End Head Thickness
    1/8 in
  • Open End Head Thickness
    1/8 in
  • UPC_NO
    662679972738
  • Weight
    0.14 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought