Motion
JSCVM13
Combination Wrench - Metric, Black Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7 in
Mi Item #04386635
MFR #JSCVM13
Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7 in
Mi Item #04386635
MFR #JSCVM13

Mfr description
JSCVM13 WR COMB REV SPL 13MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.19/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Wrench Size  
    13 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-11/16 in
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    7 in
  • Weight
    0.20 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Metric
  • Socket Shape
    Spline
  • UPC_NO
    662679972752
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)