Motion
JSCVM22
Combination Wrench - Metric, Black Chrome, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 11-7/16 in
MI ITEM #04386642
MFR #JSCVM22
Price$48.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 11-7/16 in
MI ITEM #04386642
MFR #JSCVM22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.16/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Wrench Size  
    22 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-13/16 in
  • Open End Wrench Size  
    22 mm
  • Overall Length  
    11-7/16 in
  • Weight
    0.76 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Metric
  • Socket Shape
    Spline
  • UPC_NO
    662679972837
  • Wrench Type
    Reversible Ratcheting

Overview

Mfr description
JSCVM22 WR COMB REV SPL 22MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought