Motion
D6600-SP-L08-L08-L08-X

BRENNAN INDUSTRIES INC
D6600-SP-L08-L08-L08-X

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 8 mm Bite-Type (3 Sides)
MI ITEM #04386689
MFR #D6600-SP-L08-L08-L08-X
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-L08-L08-L08-X

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 8 mm Bite-Type (3 Sides)
MI ITEM #04386689
MFR #D6600-SP-L08-L08-L08-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
L08MBT-L08MBT-L08FMSP TEE W/O NUT &

Specifications

  • Adapter Type
    Compression Tee
  • Thread Size 2
    M14X1.5
  • End 1 Style
    Bite-Type
  • Shape
    TEE
  • End 1 Size
    8 mm
  • End 2 Style
    Bite-Type
  • End 2 Size
    8 mm
  • End 3 Size
    8 mm
  • Description Keyword
    8 mm Bite-Type (3 Sides)
  • End 3 Style
    Bite-Type
  • Overall Length
    21.0
  • Hex Body
    12.0
  • Series
    D6600_SP_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text