Motion
D6600-SP-L10-L10-L10-X

BRENNAN INDUSTRIES INC
D6600-SP-L10-L10-L10-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #04386690
MFR #D6600-SP-L10-L10-L10-X
List Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-L10-L10-L10-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #04386690
MFR #D6600-SP-L10-L10-L10-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.76/each for your price

Overview

Mfr description
L10MBT-L10MBT-L10FMSP TEE W/O NUT &

Specifications

  • Thread Size 2
    M16X1.5
  • Shape
    TEE
  • Overall Length
    22.0
  • Hex Body
    14.0
  • Series
    D6600_SP_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought