Specifications
Dimensions
- End 1 Size15 mm
- End 2 Size15 mm
- End 3 Size15 mm
- Hex Body19.0
- Overall Length28.0
- Thread Size 2M22X1.5
Details
- Adapter TypeCompression Tee
- Description Keyword15 mm Bite-Type (3 Sides)
- End 1 StyleBite-Type
- End 2 StyleBite-Type
- End 3 StyleBite-Type
- PlatingZINC NICKEL
- SeriesD6600_SP_X
- ShapeTEE