Motion
FT-206-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #04386724
MFR #FT-206-H
Price$60.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
Mi Item #04386724
MFR #FT-206-H

Mfr description
CFT206-HA MOUNTED HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.03/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.5938 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Depth
    1.1563 in
  • Overall Length Diameter
    5.8125 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077939
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106979319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)