Motion
HPCCA-150-2
Cam Follower - 150 mm Roller Dia, 73 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #04386760
MFR #HPCCA-150-2
Price$1,812.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 150 mm Roller Dia, 73 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #04386760
MFR #HPCCA-150-2

Mfr description
HPCCA-150-2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,812.47/each

Specifications

Dimensions

  • Roller Diameter  
    150 mm
  • Roller Width  
    73 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009085600
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)