Motion
BNT009DTP2

NTN
BNT009DTP2

Duplex Angular Contact Bearing - Tandem, 45 mm Bore, 75 mm OD, 32 mm Width, 15 ° Contact Angle, Open
MI ITEM #04386829
MFR #BNT009DTP2
Price$3,708.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT009DTP2

Duplex Angular Contact Bearing - Tandem, 45 mm Bore, 75 mm OD, 32 mm Width, 15 ° Contact Angle, Open
MI ITEM #04386829
MFR #BNT009DTP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,708.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 2
  • Weight
    1.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    BNT009DTP2 DUPLEX SET
  • Duplex Type
    Tandem
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359030754
  • Max Rpm
    16000 rpm
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    16000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    25200 N
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
BNT009DTP2 DUPLEX SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought