Motion
00305264

HYDAC CORP
00305264

HYDAC 00305264 Power Take Off Seal Kit or Gasket Kit, For Use With DF Series Hydraulic Filters, Type: Seal Kit
Mi Item #04386870
MFR #00305264
Price$49.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00305264

HYDAC 00305264 Power Take Off Seal Kit or Gasket Kit, For Use With DF Series Hydraulic Filters, Type: Seal Kit
Mi Item #04386870
MFR #00305264

Mfr description
SEAL KIT(ELAST),DF/LF160/240/280G1.0 NBR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.43/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    7.2
  • Weight
    1
  • Width
    5

Details

  • For Use With
    DF Series Hydraulic Filters
  • Type
    Seal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)