Motion
1300900010

MOLEX INC
1300900010

Super-Safeway 945-3-86 Power Cord Reel - Fluorescent Light Cord End, 35 ft, 8 A, 16 AWG, SJTOW
MI ITEM #04386887
MFR #1300900010
List Price$2,247.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300900010

Super-Safeway 945-3-86 Power Cord Reel - Fluorescent Light Cord End, 35 ft, 8 A, 16 AWG, SJTOW
MI ITEM #04386887
MFR #1300900010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,247.18/each for your price

Overview

Mfr description
945-3-86 35' CORD REEL WITH 13W FLR
  • 13W Fluorescent Hand Lamp and Handle Ballast
  • Ratchet Lock (ON/OFF Switchable)

Specifications

  • Cord Ending
    Fluorescent Light
  • Cord Length
    35 ft
  • Wire Gauge
    16 AWG
  • Number of Conductors
    3
  • Voltage
    120 V
  • Description Keyword
    Fluorescent Light Cord End
  • Current
    8 A
  • Cord Type
    SJTOW
  • Nema Receptacle Configuration
    NEMA 5-15
  • Enclosure
    NEMA 1
  • Material
    Steel
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text