Motion
105-D2
Air Ratchet - 105 Series Mini Ratchet Wrench, Yes, 1/4 in Drive Size, 1/4 in Inlet, 25 ft-lbs Torque, 250 rpm Max Speed
Mi Item #04386912
MFR #105-D2
Price$228.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - 105 Series Mini Ratchet Wrench, Yes, 1/4 in Drive Size, 1/4 in Inlet, 25 ft-lbs Torque, 250 rpm Max Speed
Mi Item #04386912
MFR #105-D2

Mfr description
105-D2 1/4IN AIR RATCHET WRENCH 25FT-LB
  • Power & Speed: With 25 ft-lb max torque and 250 rpm free speed, you can count on the 105 Series to deliver impressive power.
  • Greater Access & Reach: The 105 Series mini ratchet wrenches are small and nimble enough to tackle jobs in both tight and hard to reach places.
  • Durable: With an aluminum housing and steel head construction, the 105 Series has improved durability and consistent performance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.79/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.35 in
  • Overall Length
    7.29 in
  • Overall Width
    1.54 in
  • Tool Weight
    1.4 lb
  • Torque
    25 ft-lbs

Details

  • Air Consumption
    3 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Aluminum
  • Handle Type
    Inline
  • Housing Material
    Aluminum
  • Maximum Bolt Capacity
    3/8 in
  • Maximum Speed
    250 rpm
  • Product Types
    Mini Air Ratchet Wrench
  • Reversible
    Yes
  • Series
    105 Series Mini Ratchet Wrench
  • UPC_NO
    663023077017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)