Motion
C23278
Rotary Hammer Drill Bit - 1/2 in, Carbide, 2 Flute, 0.375 in Shank
MI ITEM #04386958
MFR #C23278
Your Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Hammer Drill Bit - 1/2 in, Carbide, 2 Flute, 0.375 in Shank
MI ITEM #04386958
MFR #C23278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.67/each(List $9.98)

Overview

Mfr description
C23278 1/2" MASONRY BIT CARBID E TIP

Specifications

  • Drill Bit Size
  • Material
    Carbide
  • Spiral Type
    Fast Spiral
  • Shank Type
    Reduced
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Rebar Cutter
    No
  • Point Type
    Radial
  • Screw Anchor Bit
    Screw Anchor Bit
  • Finish Coating
    Uncoated
  • Series
    1889
  • Cutting Direction
    Right Hand
  • Flute Length
    2-3/8 in
  • UPC_NO
    697334232780

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text