Motion
SYNT 75 FTS

SKF
SYNT 75 FTS

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04387000
MFR #SYNT 75 FTS
Price$2,170.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYNT 75 FTS

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04387000
MFR #SYNT 75 FTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,170.66/each

Specifications

Dimensions

  • Base Height
    3.7400 in
  • Base To Bore Centerline
    95 mm
  • Base Width
    3.5430 in
  • Bolt Hole Diameter
    0.8660 in, 22 mm
  • Bolt Size
    0.7874 in | 20 mm
  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    72 mm
  • Housing Dimensions
    12.5984 x 3.5433 x 7.0866 in
  • Housing Width
    3.5430 in
  • Inner Race Width
    2.8346 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length Through Bore
    2.8346 in
  • Max Bolt Hole Spacing
    10.2362 in
  • Min Bolt Hole Spacing
    10.2362 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.5433 in
  • Shaft Diameter
    2.9530 in, 75 mm
  • Weight
    24.8 lbs
  • Width
    3.5430 in, 90 mm

Details

  • Additional Details
    Relubricatable | Grease Fitting
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    260 mm
  • Dynamic Load Capacity
    47659 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    ConCentra Locking
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    SYNT 75 FTS
  • Material
    Cast iron
  • Max Rpm
    3300 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 215
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SYNT
  • Shaft Attachment
    Con Centra
  • Standoff Included
    No
  • Static Load Capacity
    53954 lbf
  • Type
    Roller Bearing Unitmetric Series
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
SYNT75FTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought