Motion
563214

GRACO INC
563214

Thread Size: 0.2500 in, Thread Type: NPTF, NPSF
Mi Item #04387202
MFR #563214
Price$110.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563214

Thread Size: 0.2500 in, Thread Type: NPTF, NPSF
Mi Item #04387202
MFR #563214

Mfr description
563214 90DEGREE 1/4 SWV. FTG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.33/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPSF, NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)