Overview
Mfr description
522P25A+1500 Y=15 RAIL
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size25 mm
- Accuracy ClassPrecision Grade
- Operating Temperature Range-40 to 80º C
- Overall Length1500 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data