Motion
D6600-SP-S10-S10-S10

BRENNAN INDUSTRIES INC
D6600-SP-S10-S10-S10

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 10 mm Bite-Type (3 Sides)
Mi Item #04387414
MFR #D6600-SP-S10-S10-S10
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S10-S10-S10

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 10 mm Bite-Type (3 Sides)
Mi Item #04387414
MFR #D6600-SP-S10-S10-S10

Mfr description
S10MBT-S10MBT-S10FMSP BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • End 1 Size
    10 mm
  • End 2 Size
    10 mm
  • End 3 Size
    10 mm
  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Size 2
    HEAVY 10MM TUBE OD

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    10 mm Bite-Type (3 Sides)
  • End 1 Style
    Bite-Type
  • End 2 Style
    Bite-Type
  • End 3 Style
    Bite-Type
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6600_SP
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)