Motion
D6600-SP-S14-S14-S14

BRENNAN INDUSTRIES INC
D6600-SP-S14-S14-S14

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 14 mm Bite-Type (3 Sides)
Mi Item #04387416
MFR #D6600-SP-S14-S14-S14
Price$58.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S14-S14-S14

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 14 mm Bite-Type (3 Sides)
Mi Item #04387416
MFR #D6600-SP-S14-S14-S14

Mfr description
S14MBT-S14MBT-S14FMSP BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.03/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 2 Size
    14 mm
  • End 3 Size
    14 mm
  • Hex Body
    19.0
  • Overall Length
    40.0
  • Thread Size 2
    HEAVY 14MM TUBE OD

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    14 mm Bite-Type (3 Sides)
  • End 1 Style
    Bite-Type
  • End 2 Style
    Bite-Type
  • End 3 Style
    Bite-Type
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6600_SP
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)