Motion
TD6855D8

LINK-BELT
TD6855D8

3.4375 in Bore, Compatible Bore: 3.4375 in
Mi Item #04387479
MFR #TD6855D8
Price$1,958.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TD6855D8

3.4375 in Bore, Compatible Bore: 3.4375 in
Mi Item #04387479
MFR #TD6855D8

Mfr description
TD6855D8 CARR ASSY TD6855D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,958.90/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in

Details

  • Product Type
    Bearing Seals
  • Series
    D8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)