Specifications
Dimensions
- Hex Size1.5 mm, 10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Maximum Hex Size10 mm
- Minimum Hex Size1.5 mm
Details
- Ball EndBall End
- Drive StyleHex
- IncludesPlastic Holder
- Non SparkingNot Non-Sparking
- Set TypeKey Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)