Motion
322/28 BJ2/Q

SKF
322/28 BJ2/Q

Tapered Roller Bearing Full Assembly - 28 mm Bore, 58 mm OD, 19 mm Cone Width, 16 mm Cup Width
MI ITEM #04388993
MFR #322/28 BJ2/Q
Price$77.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
322/28 BJ2/Q

Tapered Roller Bearing Full Assembly - 28 mm Bore, 58 mm OD, 19 mm Cone Width, 16 mm Cup Width
MI ITEM #04388993
MFR #322/28 BJ2/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.42/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter
    58 mm
  • Overall Width
    20.25 mm
  • Weight
    0.57 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577327611

Overview

Mfr description
322/28 B REPLACES 322/28 BJ2/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought