Motion
L03-01A
Modular Air Lubricator - 1/8 NPT Port Size, Polycarbonate Bowl, 20 cfm Max Flow, 1.00 oz Oil Capacity
MI ITEM #04389086
MFR #L03-01A
Your Price$92.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/8 NPT Port Size, Polycarbonate Bowl, 20 cfm Max Flow, 1.00 oz Oil Capacity
MI ITEM #04389086
MFR #L03-01A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.07/each(List $105.87)

Overview

Mfr description
L03-01A 1/8 NPT LUBRICATOR

Specifications

  • Maximum Flow Rate
    20 cfm
  • Oil Capacity
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Maximum Operating Pressure
    150 psi
  • Max Operating Temperature
    125 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 125 °F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Size
    1/8 NPT
  • Lubricator Type
    Miniature
  • Series
    L03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought