Motion
AF810-N12
LARGE AIR FLOW FILTER
Mi Item #04389172
MFR #AF810-N12
Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LARGE AIR FLOW FILTER
Mi Item #04389172
MFR #AF810-N12

Mfr description
AF810-N12 1 1/4" FILTER REGULATOR
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.45/each

Specifications

Dimensions

  • Body Size
    8
  • Port Size
    1-1/4 NPT
  • Weight
    3.2142 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)