Motion
44733
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Stainless Steel
MI ITEM #04389317
MFR #44733
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Stainless Steel
MI ITEM #04389317
MFR #44733

Mfr description
44733 D/S V-SHAPE SCR. BRUSH, .006 SS
  • Ideal for Cleaning and Prepping Surfaces
  • Small Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in, 0.016 in
  • Bristle Length
    1/2 in
  • Brush Length
    0.5000 in
  • Diameter (Wire)
    0.0060 in
  • Face Width
    0.5000 in, 12.70 mm
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Overall Length
    7-1/2 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Nylon, Stainless Steel
  • Brush Color
    White
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Color
    White
  • Fill Material
    Stainless Steel;Nylon
  • Grade
    Fine
  • Handle Material
    Plastic
  • Handle Shape
    Small Handle
  • Handle Type
    Plastic
  • Manufacturer Package Quantity
    24
  • Manufacturer Stock Number
    44733
  • Manufacturer Upc Number
    012382447335
  • Material
    Nylon, Stainless Steel
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Double Sided V-Shape Scratch Brush, .006 SS & .016 White Nylon Fill, Plastic Block, 3 x 7 Rows
  • Type
    Hand
  • UPC_NO
    012382447335
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)