Motion
83190
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 7/8 in Width, 3600 rpm
MI ITEM #04389338
MFR #83190
List Price$186.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 7/8 in Width, 3600 rpm
MI ITEM #04389338
MFR #83190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.73/each for your price

Overview

Mfr description
83190 8" NYLOX WHEEL, CRIMPED FILAMENT

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    120
  • Trim Length
    2-1/8 in
  • Diameter
    8 in
  • Face Width
    7/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382831905
  • UPC_NO
    012382831905
  • Brush Diameter
    8.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Abrasive Nylon
  • Grade
    High-Performance
  • Fill Diameter
    0.0400 in
  • Industry Use
    Aerospace
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text