Motion
86139
Burr-Rx Wheel Brush - 14 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 RPM
MI ITEM #04389356
MFR #86139
List Price$441.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 14 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 RPM
MI ITEM #04389356
MFR #86139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.17/each for your price

Overview

Mfr description
86139 14" BURR-RX WHEEL, CRIMPED FILAME
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 400% greater edge cutting action compared to traditional silicon carbide
  • 7/8 in thickness at face plate

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.043 in
  • Grit Number
    120
  • Trim Length
    4 in
  • Diameter
    14 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861391
  • UPC_NO
    012382861391
  • Overall Length
    13.9500 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.043 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought