Motion
50136
7" Tiger Ceramic High Density (TY27) Abrasive Flap Disc, 40C, 7/8" Arbor Hole
Mi Item #04389357
MFR #50136
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Tiger Ceramic High Density (TY27) Abrasive Flap Disc, 40C, 7/8" Arbor Hole
Mi Item #04389357
MFR #50136

Mfr description
50136 7" SABER TOOTH HIGH DENSITY ABRAS
  • Fast cutting action on aluminum, stainless steel and other hard-to-grind metals
  • Cool Cutting Protecting High Value Parts from Heat Discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382501365
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382501365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)