Motion
86131
Burr-Rx Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 1800 RPM
MI ITEM #04389369
MFR #86131
List Price$284.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 1800 RPM
MI ITEM #04389369
MFR #86131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.59/each for your price

Overview

Mfr description
86131 10" BURR-RX WHEEL, CRIMPED FILAME
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 400% greater edge cutting action compared to traditional silicon carbide
  • 7/8 in thickness at face plate

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.055 in
  • Grit Number
    80
  • Trim Length
    2 in
  • Diameter
    10 in
  • Face Width
    1-1/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861315
  • UPC_NO
    012382861315
  • Overall Length
    9.9000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.055 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text