Motion
86134
Burr-Rx Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 rpm
Mi Item #04389370
MFR #86134
Price$337.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 rpm
Mi Item #04389370
MFR #86134

Mfr description
86134 12" BURR-RX WHEEL, CRIMPED FILAME
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 400% greater edge cutting action compared to traditional silicon carbide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.17/each

Specifications

Dimensions

  • Bristle Diameter
    0.055 in
  • Brush Diameter
    12.0000 in
  • Diameter
    12 in
  • Face Width
    1-1/4 in
  • Filament Wire Diameter
    0.0550 in
  • Fill Diameter
    0.055 in
  • Overall Length
    12.0000 in
  • Trim Length
    3 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Arbor Keyway
    With Arbor Keyway
  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Industry Use
    Aerospace, Automotive
  • Manufacturer Upc Number
    012382861346
  • Max Rpm
    1800 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382861346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)