Motion
44732
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Stainless Steel
Mi Item #04389372
MFR #44732
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Stainless Steel
Mi Item #04389372
MFR #44732

Mfr description
44732 D/S V-SHAPE SCR. BRUSH, .006 BRAS
  • Ideal for Cleaning and Prepping Surfaces
  • Small Handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in, 0.016 in
  • Bristle Length
    1/2 in
  • Brush Length
    0.5000 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Overall Length
    7-1/2 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Wire
  • Bristle Material
    Brass, Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Brass;Stainless Steel
  • Grade
    Fine
  • Handle Material
    Plastic
  • Handle Shape
    V-Shape
  • Handle Type
    Small Handle
  • Manufacturer Package Quantity
    24
  • Manufacturer Stock Number
    44732
  • Manufacturer Upc Number
    012382447328
  • Material
    Brass, Stainless Steel
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Double Sided V-Shape Scratch Brush, .006 Brass & .006 Stainless Steel Fill, Plastic Block, 3 x 7 Rows
  • Type
    Scratch Brush
  • UPC_NO
    012382447328
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)