Motion
44810
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Handle Material: Wood
Mi Item #04389373
MFR #44810
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Brass, Handle Material: Wood
Mi Item #04389373
MFR #44810

Mfr description
44810 ECONOMY SMALL HAND WIRE SCRATCH
  • Used with inert arc aluminum welding
  • Reliable and efficient sweeps at a value price
  • Small Handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1/2 in
  • Brush Length
    0.5000 in
  • Face Width
    0.5000 in, 12.70 mm
  • Fill Diameter
    0.006 in
  • Overall Length
    7.7000 in
  • Trim Length
    1/2 in

Details

  • Abrasive Material
    Wire
  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Brush Type
    Tooth
  • Fill Material
    Brass
  • Grade
    Fine
  • Handle Material
    Wood
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    36
  • Manufacturer Stock Number
    44810
  • Manufacturer Upc Number
    012382448103
  • Material
    Brass
  • Number Of Columns
    7
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Vortec Pro Small Handle Straight Scratch Brush, 7-1/2 in L x 1/2 in W Block, 1/2 in Brass Trim
  • Type
    Hand
  • UPC_NO
    012382448103
  • Wire Type
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)