Motion
85014
Nylox Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 RPM
MI ITEM #04389377
MFR #85014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 12 in Diam, 2 in Arbor Dia, 1-1/4 in Width, 1800 RPM
MI ITEM #04389377
MFR #85014

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85014 12" NYLOX WHEEL, RECTANGULAR FILA

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    3 in
  • Diameter
    12 in
  • Face Width
    1-1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    1800 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382850142
  • UPC_NO
    012382850142
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text