Motion
86126
Burr-Rx Wheel Brush - 8 in Diam, 2 in Arbor Dia, 7/8 in Width, 4000 rpm
MI ITEM #04389379
MFR #86126
Your Price$171.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr-Rx Wheel Brush - 8 in Diam, 2 in Arbor Dia, 7/8 in Width, 4000 rpm
MI ITEM #04389379
MFR #86126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.84/each(List $197.61)

Overview

Mfr description
86126 8" BURR-RX WHEEL, CRIMPED FILAMEN
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 400% greater edge cutting action compared to traditional silicon carbide
  • 15/16 in thickness at face plate

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.026 in
  • Grit Number
    120
  • Trim Length
    2 in
  • Diameter
    8 in
  • Face Width
    7/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    4000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382861261
  • UPC_NO
    012382861261
  • Brush Diameter
    8.0000 in
  • Brush Type
    Wheel
  • Overall Length
    8.0000 in
  • Arbor Hole Size
    2.0000 in
  • Filament Wire Diameter
    0.0260 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.026 in
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Food, Pharma, Manufacturing
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought