Motion
50009
4-1/2" Tiger Trim Abrasive Flap Disc, Conical (TY29), Trimmable Backing, 120Z, 5/8"-11 UNC Nut
MI ITEM #04389385
MFR #50009
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Tiger Trim Abrasive Flap Disc, Conical (TY29), Trimmable Backing, 120Z, 5/8"-11 UNC Nut
MI ITEM #04389385
MFR #50009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.21/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382500092
  • Trimmable
    Trimmable
  • UPC_NO
    012382500092

Overview

Mfr description
50009 4-1/2" TIGER DISC ABRASIVE FLAP D
  • Composite Backing That Can Be Trimmed, Exposing More Abrasive Material
  • Non-marking backing will not damage the work piece resulting in less rework and scrap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought