Motion
50006
Tiger Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13000 rpm
Mi Item #04389389
MFR #50006
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13000 rpm
Mi Item #04389389
MFR #50006

Mfr description
50006 4-1/2" TIGER DISC ABRASIVE FLAP D
  • Composite backing that can be trimmed, exposing more abrasive material
  • Provides versatility to adjust for hard-to-reach areas such as fillet welds and irregular shapes
  • Composite backing will not mark the workpiece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50006
  • Manufacturer Upc Number
    012382500061
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Tiger Trim
  • Substrate
    Composite
  • Trimmable
    Trimmable
  • UPC_NO
    012382500061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)