Motion
83513
Nylox Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 1800 RPM
MI ITEM #04389393
MFR #83513
List Price$256.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-1/8 in Width, 1800 RPM
MI ITEM #04389393
MFR #83513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.31/each for your price

Overview

Mfr description
83513 10" NYLOX WHEEL, CRIMPED FILAMENT

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Trim Length
    2 in
  • Diameter
    10 in
  • Face Width
    1-1/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    1800 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382835132
  • UPC_NO
    012382835132
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought