Motion
17210
Bore-Rx 1-1/4"Dia. Internal Brush Deburring Tool, .026/120CG Crimped Fill, 3/8" Stem
MI ITEM #04389407
MFR #17210
List Price$179.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-Rx 1-1/4"Dia. Internal Brush Deburring Tool, .026/120CG Crimped Fill, 3/8" Stem
MI ITEM #04389407
MFR #17210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.43/each for your price

Overview

Mfr description
17210 1-1/4" BORE-RX BRUSH, .022/120CG
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • Improve part-to-part consistency
  • Reduce labor content by eliminating off-hand deburring

Specifications

  • Bristle Material
    Ceramic
  • Bristle Diameter
    0.022 in
  • Grit Number
    120
  • Brush Diameter
    1-1/4 in
  • Brush Length
    3/4 in
  • Overall Length
    4-3/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/8 in
  • UPC_NO
    012382172107
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    012382172107
  • Trim Length
    0.345 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text